Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Triethylamine
Mfr # NX219
Zoro # G1938987
product price: $87.75
/pk 10, $8.78/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Triethylamine
- Measuring Range 0.5 to 2 ppm, 1 to 10 ppm, 2 to 20 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX219
- Zoro # G1938987
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Triethylamine |
Measuring Range | 0.5 to 2 ppm, 1 to 10 ppm, 2 to 20 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Dyestuff, Industrial Hygiene, Manufacturing Emulsifier, Organic Solvent, Surface Activator And Agricultural Chemicals Etc., Waterproofing Agent |
Product Type | Gas Detection Tube |
CAS Number | 121-44-8 |
Break-Off Tip | Yes |
Shelf Life | 3 yr |
Measurement Range | 0.5 to 2 ppm/1 to 10 ppm/2 to 20 ppm |
Chemical Formula | C6H15N |
Application | Dyestuff, Industrial Hygiene, Manufacturing Emulsifier, Organic Solvent, Surface Activator and Agricultural Chemicals etc., Waterproofing Agent |
Calibrated | Yes |
Gas Detected | Triethylamine |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 0.5 to 2 ppm/1 to 10 ppm/2 to 20 ppm, Gas Detected Triethylamine, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Bump Cap, Front Brim, Polyethylene, Pin Lock Suspension, Yellow, Fits Hat Size 6-1/2 to 8 (BC86020000)
- CONDOR First Aid Sign, 14" W, 10" H, 0.032" Thick, 485Y38 (485Y38)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/8in, 2W (LE S 1 R)
- HONEYWELL NORTH Half Mask Respirator, Black, L Mask Size (HM502TL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- GASTEC Tube, Oxygen, 3-24, PK10 (31B)
- Nextteq Detector Tubes and Badges