Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Trichloroethylene
Mfr # NX508
Zoro # G1941400
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Trichloroethylene
- Measuring Range 30 to 400 micron g/m3, 69 to 920 micron g/m3
- For Use With Mfr. No. NX-1200-100
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX508
- Zoro # G1941400
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Trichloroethylene |
Measuring Range | 30 to 400 micron g/m3, 69 to 920 micron g/m3 |
For Use With | Mfr. No. NX-1200-100 |
Tip | Break off |
Detector Tube Application | Atmospheric Environment Measurement |
Product Type | Gas Detection Tube |
Shelf Life | 1 yr |
Measurement Range | 30 to 400 micron g/m3/69 to 920 micron g/m3 |
Tube Material | Glass |
Break-Off Tip | Yes |
Calibrated | Yes |
Chemical Formula | C2HCl3 |
CAS Number | 79-01-6 |
Application | Atmospheric Environment Measurement |
Gas Detected | Trichloroethylene |
Description
Detector Tube, Measurement Range 30 to 400 micron g/m3/69 to 920 micron g/m3, Gas Detected Trichloroethylene, For Use With Mfr. No. NX-1200-100, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1 yr, Application Atmospheric Environment Measurement, Chemical Formula C2HCl3, CAS Number 79-01-6, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Sweatshirt, Hi-Vis, Hooded, XL, Reg, Orange (HVF101)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (380XLCTA)
- SKULLERZ BY ERGODYNE Black Safety Helmet Replacement Suspension (8988)
- MOLDEX Cartridge, Snap On/Off, FM, Olive, NIOSH (8500)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- Nextteq Gas Detection