Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Trichloroethylene
Mfr # NX218M
Zoro # G1938637
product price: $77.19
/pk 10, $7.72/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Trichloroethylene
- Measuring Range 10 to 300 ppm, 5 to 150 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX218M
- Zoro # G1938637
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Trichloroethylene |
Measuring Range | 10 to 300 ppm, 5 to 150 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Dry Cleaning and Insect Fumigation Of Clothes, Industrial Hygiene, Manufacturing Printing Inks, Metal Decreasing and Cleaning |
Product Type | Gas Detection Tube |
Gas Detected | Trichloroethylene |
Chemical Formula | C2HCl3 |
CAS Number | 79-01-6 |
Shelf Life | 2 yr |
Tube Material | Glass |
Calibrated | Yes |
Application | Dry Cleaning and Insect Fumigation of Clothes, Industrial Hygiene, Manufacturing Printing Inks, Metal Decreasing and Cleaning |
Measurement Range | 10 to 300 ppm/5 to 150 ppm |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 10 to 300 ppm/5 to 150 ppm, Gas Detected Trichloroethylene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Brown (10006961)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (H104-L)
- STABILICERS StripGrips, M, Yellow, PR (SGRIP-800-02)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK179-200)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- Nextteq Gas Detection