Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Trichloroethylene
Mfr # NX218L
Zoro # G1939039
product price: $95.15
/pk 10, $9.52/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Trichloroethylene
- Measuring Range 0.2 to 3.2 ppm, 1 to 16 ppm, 2.3 to 36.8 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX218L
- Zoro # G1939039
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Trichloroethylene |
Measuring Range | 0.2 to 3.2 ppm, 1 to 16 ppm, 2.3 to 36.8 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Dry Cleaning and Insect Fumigation Of Clothes, Industrial Hygiene, Manufacturing Printing Inks, Metal Decreasing and Cleaning |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Tube Material | Glass |
Application | Dry Cleaning and Insect Fumigation of Clothes, Industrial Hygiene, Manufacturing Printing Inks, Metal Decreasing and Cleaning |
CAS Number | 79-01-6 |
Measurement Range | 0.2 to 3.2 ppm/1 to 16 ppm/2.3 to 36.8 ppm |
Break-Off Tip | Yes |
Gas Detected | Trichloroethylene |
Chemical Formula | C2HCl3 |
Shelf Life | 1 yr |
Description
Detector Tube, Measurement Range 0.2 to 3.2 ppm/1 to 16 ppm/2.3 to 36.8 ppm, Gas Detected Trichloroethylene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Anchorage Connector, Galvanized Steel (SFPRS6000)
- NEVS GHS Pictogram Label - Irritant 2" x 2" (GHS-22-IR)
- NMC Exit Through Lobby Sign (50F-4SN-UR)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Manual Pk (115-FU-1)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- GASTEC Tube, Formaldehyde, 0.1-40, PK10 (91L)
- Nextteq Detector Tubes and Badges