Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Trichloroethylene
Mfr # NX218H
Zoro # G1942767
product price: $95.89
/pk 10, $9.59/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Trichloroethylene
- Measuring Range 0.05 to 2.0% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX218H
- Zoro # G1942767
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Trichloroethylene |
Measuring Range | 0.05 to 2.0% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Dry Cleaning and Insect Fumigation of Clothes, Industrial Hygiene, Manufacturing Printing Inks, Metal Decreasing and Cleaning |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Break-Off Tip | Yes |
Chemical Formula | C2HCl3 |
Gas Detected | Trichloroethylene |
Application | Dry Cleaning and Insect Fumigation of Clothes, Industrial Hygiene, Manufacturing Printing Inks, Metal Decreasing and Cleaning |
Tube Material | Glass |
Measurement Range | 0.05 to 2% vol |
CAS Number | 79-01-6 |
Shelf Life | 2 yr |
Description
Detector Tube, Measurement Range 0.05 to 2 Percent vol, Gas Detected Trichloroethylene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Safety Glasses Must Be Worn At All Times Sign (C599RB)
- BEE-SAFE Beard Cover, White, Polypropylen, PK1000 (GAH-BRD-WH)
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- COUNCIL TOOL Fire Swatter, Straight Handle, 60 In. L (FS15)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- Nextteq Detector Tubes and Badges