Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Toluene, Glass
Mfr # NX509
Zoro # G1942627
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Toluene
- Measuring Range 0.05 to 1.0 ppm
- For Use With Mfr. No. NX-1200-100
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX509
- Zoro # G1942627
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Toluene |
Measuring Range | 0.05 to 1.0 ppm |
For Use With | Mfr. No. NX-1200-100 |
Tip | Break off |
Detector Tube Application | Indoor Air Pollutants |
Product Type | Gas Detection Tube |
CAS Number | 108-88-3 |
Shelf Life | 1 yr |
Gas Detected | Toluene |
Tube Material | Glass |
Calibrated | Yes |
Break-Off Tip | Yes |
Chemical Formula | C7H8 |
Application | Indoor Air Pollutants |
Measurement Range | 0.05 to 1 ppm |
Description
Detector Tube, Measurement Range 0.05 to 1 ppm, Gas Detected Toluene, For Use With Mfr. No. NX-1200-100, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1 yr, Application Indoor Air Pollutants, Chemical Formula C7H8, CAS Number 108-88-3, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10 (9XVT4)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-118 (FS-17-118)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- JAFLINE Fire Hose, 100 ft. L, White, 1-1/2" dia. (G51H15LNW100N)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- GASTEC Hydrogen Chloride Dosimeter, 1-100, PK10 (14D)
- Nextteq Detector Tubes and Badges