Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Toluene, Glass
Mfr # NX216M
Zoro # G1938497
original price:
$90.78
5% off
new price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Toluene
- Measuring Range 10 to 500 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX216M
- Zoro # G1938497
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Toluene |
Measuring Range | 10 to 500 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Adhesives, Industrial Hygiene, Manufacturing Dyes, Printing Inks, Rubber and Plastics Industry, Solvent Recovery Control and Fire Hazard Detection In Paints Industry and Painting |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Gas Detected | Toluene |
Measurement Range | 10 to 500 ppm |
Chemical Formula | C7H8 |
Application | Industrial Hygiene, Manufacturing Dye Industry, Rubber and Plastics Industry, Solvent Recovery Control and Fire Hazard Detection in Paints Industry and Painting |
Shelf Life | 3 yr |
Calibrated | Yes |
Tube Material | Glass |
CAS Number | 108-88-3 |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 10 to 500 ppm, Gas Detected Toluene, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Hygiene, Manufacturing Dye Industry, Rubber and Plastics Industry, Solvent Recovery Control and Fire Hazard Detection in Paints Industry and Painting, Chemical Formula C7H8, CAS Number 108-88-3, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Outerwear DSJ32-3 Deluxe Zip Front Class 3 Hdie-XL (DSJ32-3ZGS-XL)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (500BY5)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-L)
- ACCUFORM Label, Gas Cylinder, 2x2 In, Poly, 250 Roll (LZH615EV2)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- Nextteq Detector Tubes and Badges