Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Toluene, Glass
Mfr # NX216L
Zoro # G1939641
original price:
$95.88
10% off
new price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Toluene
- Measuring Range 2 to 100 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX216L
- Zoro # G1939641
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Toluene |
Measuring Range | 2 to 100 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Solvent Recovery Control |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Chemical Formula | C7H8 |
Application | Solvent Recovery Control |
Shelf Life | 3 yr |
Calibrated | Yes |
Measurement Range | 2 to 100 ppm |
CAS Number | 108-88-3 |
Tube Material | Glass |
Gas Detected | Toluene |
Description
Detector Tube, Measurement Range 2 to 100 ppm, Gas Detected Toluene, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Solvent Recovery Control, Chemical Formula C7H8, CAS Number 108-88-3, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Pvc Coated Seamless Knit, PK12 (36-110PD/L)
- NEVS Label, Biohazard Hazard Identity 1/2" x 1-1/2" (LBH-21)
- GREASE MONKEY DIPPED GLOVES L 3PK (25539-23)
- KIDDE Fire Alarm Pull Station, Red, 3-5/8" D (K-278B-1110)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- Nextteq Detector Tubes and Badges