Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Toluene, Glass
Mfr # NX216H
Zoro # G1938941
original price:
$90.78
5% off
new price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Toluene
- Measuring Range 100 to 3000 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX216H
- Zoro # G1938941
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Toluene |
Measuring Range | 100 to 3000 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Solvent recovery control |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Break-Off Tip | Yes |
Calibrated | Yes |
CAS Number | 108-88-3 |
Application | Solvent Recovery Control |
Measurement Range | 100 to 3,000 ppm |
Gas Detected | Toluene |
Shelf Life | 2 yr |
Chemical Formula | C7H8 |
Description
Detector Tube, Measurement Range 100 to 3,000 ppm, Gas Detected Toluene, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Solvent Recovery Control, Chemical Formula C7H8, CAS Number 108-88-3, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY ted Cotton Canvas Clute Std Weig, PK12 (8808)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1857-DG_18x6 (T1-1857-DG_18x6)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y33 (480Y33)
- NAPCO Control Panel, Max. Number Zones 64 (GEM-P1664)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- GASTEC Detector Tube, 2.5to30ppm, PK10 (72)
- Nextteq Gas Detection