Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Tetraethoxysilane
Mfr # NX214
Zoro # G1942819
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Tetraethoxysilane
- Measuring Range 12.5 to 200 ppm, 5 to 80 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX214
- Zoro # G1942819
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Tetraethoxysilane |
Measuring Range | 12.5 to 200 ppm, 5 to 80 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Application | Industrial Hygiene |
Tube Material | Glass |
Gas Detected | Tetraethoxysilane |
Calibrated | Yes |
CAS Number | 78-10-4 |
Shelf Life | 3 yr |
Measurement Range | 12.5 to 200 ppm/5 to 80 ppm |
Chemical Formula | Si(OC2H5)4 |
Description
Detector Tube, Measurement Range 12.5 to 200 ppm/5 to 80 ppm, Gas Detected Tetraethoxysilane, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Hygiene, Chemical Formula Si(OC2H5)4, CAS Number 78-10-4, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Natural Rubber (562S0035BL)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0230-CPO)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- SMEAD Label, Accs, ""B"", Drkbe, 100Ct Pk (SMD67172)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- Nextteq Detector Tubes and Badges