Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Tetrachloroethylene
Mfr # NX507
Zoro # G1941909
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Tetrachloroethylene
- Measuring Range 30 to 400micron g/m3, 69 to 920micron g/m3
- For Use With Mfr. No. NX-1200-100
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX507
- Zoro # G1941909
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Tetrachloroethylene |
Measuring Range | 30 to 400micron g/m3, 69 to 920micron g/m3 |
For Use With | Mfr. No. NX-1200-100 |
Tip | Break off |
Detector Tube Application | Atmospheric Environment Measurement |
Product Type | Gas Detection Tube |
Gas Detected | Tetrachloroethylene |
Chemical Formula | C2Cl4 |
Tube Material | Glass |
Shelf Life | 1 yr |
Measurement Range | 30 to 400 micron g/m3/69 to 920 micron g/m3 |
Calibrated | Yes |
Break-Off Tip | Yes |
CAS Number | 127-18-4 |
Application | Atmospheric Environment Measurement |
Description
Detector Tube, Measurement Range 30 to 400 micron g/m3/69 to 920 micron g/m3, Gas Detected Tetrachloroethylene, For Use With Mfr. No. NX-1200-100, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1 yr, Application Atmospheric Environment Measurement, Chemical Formula C2Cl4, CAS Number 127-18-4, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW39)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB1A1GT9065)
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (14475)
- BERTECH Safety Warning Hazard Floor Tape, 5 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-5BY)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- Nextteq Detector Tubes and Badges