Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Tetrachloroethylene
Mfr # NX213M
Zoro # G1938348
original price:
$95.88
10% off
new price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Tetrachloroethylene
- Measuring Range 125 to 1250 ppm, 50 to 500 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX213M
- Zoro # G1938348
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Tetrachloroethylene |
Measuring Range | 125 to 1250 ppm, 50 to 500 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Process Control In Dry Cleaning Industry |
Product Type | Gas Detection Tube |
Measurement Range | 125 to 1250 ppm/50 to 500 ppm |
Calibrated | Yes |
Application | Process Control in Dry Cleaning Industry |
CAS Number | 127-18-4 |
Chemical Formula | C2Cl4 |
Break-Off Tip | Yes |
Gas Detected | Tetrachloroethylene |
Tube Material | Glass |
Shelf Life | 1 yr |
Description
Detector Tube, Measurement Range 125 to 1250 ppm/50 to 500 ppm, Gas Detected Tetrachloroethylene, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Process Control in Dry Cleaning Industry, Chemical Formula C2Cl4, CAS Number 127-18-4, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- LYLE Fire Sign, 7" W, 10" H, 0.040" Thickness (LCU1-0195-GA_7x10)
- ANSELL 10" Chemical Resistant Gloves, PVC, 9, 1 PR (23-200)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- GASTEC Tube, Benene in Aromatics*, 1-100, PK10 (121SL)
- Nextteq Detector Tubes and Badges