Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Tetrachloroethylene
Mfr # NX213LM
Zoro # G1938296
product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Tetrachloroethylene
- Measuring Range 10 to 300 ppm, 2.1 to 21.0 ppm, 5 to 150 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX213LM
- Zoro # G1938296
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Tetrachloroethylene |
Measuring Range | 10 to 300 ppm, 2.1 to 21.0 ppm, 5 to 150 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Dry Cleaning, Metal Decreasing, Paints Industry and Painting, Solvent Recovery Control |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Application | Metal Decreasing, Painting Industry, Solvent Recovery Control |
Shelf Life | 2 yr |
Break-Off Tip | Yes |
Chemical Formula | C2Cl4 |
Gas Detected | Tetrachloroethylene |
Calibrated | Yes |
Measurement Range | 10 to 300 ppm/2.1 to 21 ppm/5 to 150 ppm |
Tube Material | Glass |
CAS Number | 127-18-4 |
Description
Detector Tube, Measurement Range 10 to 300 ppm/2.1 to 21 ppm/5 to 150 ppm, Gas Detected Tetrachloroethylene, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Metal Decreasing, Painting Industry, Solvent Recovery Control, Chemical Formula C2Cl4, CAS Number 127-18-4, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Jaw Gasket (M-441)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with Fiberglass Staffs (3LVG8)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 4 ft Floor Mat (03_167_W_RC)
- HONEYWELL NORTH North Silver Shield/4H Gloves Medium 16" L (WPL262-M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- Nextteq Detector Tubes and Badges