Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Tetrachloroethylene
Mfr # NX213H
Zoro # G1941979
product price: $105.99
/pk 5, $21.20/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Tetrachloroethylene
- Measuring Range 0.1 to 0.2% vol, 0.2 to 2.0%
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX213H
- Zoro # G1941979
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Tetrachloroethylene |
Measuring Range | 0.1 to 0.2% vol, 0.2 to 2.0% |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Dry Cleaning, Metal Decreasing, Paints Industry and Painting, Solvent Recovery Control |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Shelf Life | 2 yr |
Chemical Formula | C2Cl4 |
Break-Off Tip | Yes |
Measurement Range | 0.1 to 0.2% vol/0.2 to 2% vol |
Gas Detected | Tetrachloroethylene |
Application | Metal Decreasing, Painting Industry, Solvent Recovery Control |
CAS Number | 127-18-4 |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 0.1 to 0.2 Percent vol/0.2 to 2 Percent vol, Gas Detected Tetrachloroethylene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Metal Decreasing, Painting Industry, Solvent Recovery Control, Chemical Formula C2Cl4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-XTR-INTRO-AM)
- CONDOR Shoe Covers, Universal, White, PK200 (2KTU2)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 090)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- Nextteq Gas Detection