Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Sulfur Dioxide
Mfr # NX211SF
Zoro # G1939897
original price:
$95.88
10% off
new price: $85.99
/pk 5, $17.20/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Sulfur Dioxide
- Measuring Range 0.02 to 0.3% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX211SF
- Zoro # G1939897
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Sulfur Dioxide |
Measuring Range | 0.02 to 0.3% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Flue Gas Analysis in Heat Power Plant (With Moisture Control Tube) |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Gas Detected | Sulfur Dioxide |
CAS Number | 7446-09-5 |
Calibrated | Yes |
Chemical Formula | SO2 |
Application | Flue Gas Analysis in Heat Power Plant (With Moisture Control Tube) |
Measurement Range | 0.02 to 0.3% vol |
Break-Off Tip | Yes |
Tube Material | Glass |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 0.02 to 0.3 Percent vol, Gas Detected Sulfur Dioxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Flue Gas Analysis in Heat Power Plant (With Moisture Control Tube), Chemical Formula SO2, CAS Number 7446-09-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King 4 Lug Hose, End 1-1/2" (AM21)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN66)
- SUPERIOR GLOVE Cut-Resistant Glove, A4, Black, 7 (STAGBPU-7)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- GASTEC Tube, Carbon Monoxide, 5-50, PK10 (1LL)
- Nextteq Detector Tubes and Badges