Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Sulfur Dioxide
Mfr # NX211SB
Zoro # G1937952
original price:
$90.78
5% off
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Sulfur Dioxide
- Measuring Range 0.1 to 3 ppm, 0.5 to 25 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX211SB
- Zoro # G1937952
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Sulfur Dioxide |
Measuring Range | 0.1 to 3 ppm, 0.5 to 25 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Process Control In Beverage Industry |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
CAS Number | 7446-09-5 |
Break-Off Tip | Yes |
Gas Detected | Sulfur Dioxide |
Chemical Formula | SO2 |
Calibrated | Yes |
Measurement Range | 0.1 to 3 ppm/0.5 to 25 ppm |
Shelf Life | 3 yr |
Application | Process Control in Beverage Industry |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 0.1 to 3 ppm/0.5 to 25 ppm, Gas Detected Sulfur Dioxide, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Process Control in Beverage Industry, Chemical Formula SO2, CAS Number 7446-09-5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- JUSTRITE Replacement Gasket, Viton (28217)
- ZORO SELECT Flagging Tape, Yellow, 1-3/16 In x 150 ft (ARY-200)
- ALLEGRO INDUSTRIES Allegro 4400-Y Generic Yellow Wall Case w/ Label Kit & 1 Shelf, Small (4400-Y)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- Nextteq Gas Detection