Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Sulfur Dioxide
Mfr # NX211MH
Zoro # G1938801
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Sulfur Dioxide
- Measuring Range 0.02 to 0.3 % vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX211MH
- Zoro # G1938801
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Sulfur Dioxide |
Measuring Range | 0.02 to 0.3 % vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Process Control in Sulfuric Ore Calcination |
Product Type | Gas Detection Tube |
Application | Process Control in Sulfuric Ore Calcination |
Tube Material | Glass |
Measurement Range | 0.02 to 0.3% vol |
CAS Number | 7446-09-5 |
Calibrated | Yes |
Chemical Formula | SO2 |
Shelf Life | 3 yr |
Gas Detected | Sulfur Dioxide |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.02 to 0.3 Percent vol, Gas Detected Sulfur Dioxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Process Control in Sulfuric Ore Calcination, Chemical Formula SO2, CAS Number 7446-09-5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (730-07)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L (J140-BRN LRG REG)
- ACTION CHEMICAL Beard Cover, White, Universal, PK1000 (MCBC-1000/W)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, S, 1 PR (281S-07.EU)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- Nextteq Gas Detection