Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Sulfur Dioxide
Mfr # NX211M
Zoro # G1938226
product price: $81.99
/pk 10, $8.20/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Sulfur Dioxide
- Measuring Range 20 to 300 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX211M
- Zoro # G1938226
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Sulfur Dioxide |
Measuring Range | 20 to 300 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Manufacturing Sulfuric Acid and Nitric Acid, Metal Refining, Waste Gas Analysis |
Product Type | Gas Detection Tube |
CAS Number | 7446-09-5 |
Gas Detected | Sulfur Dioxide |
Application | Manufacturing Sulfuric Acid and Nitric Acid, Metal Refining, Waste Gas Analysis |
Calibrated | Yes |
Measurement Range | 20 to 300 ppm |
Break-Off Tip | Yes |
Tube Material | Glass |
Chemical Formula | SO2 |
Shelf Life | 2 yr |
Description
Detector Tube, Measurement Range 20 to 300 ppm, Gas Detected Sulfur Dioxide, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Manufacturing Sulfuric Acid and Nitric Acid, Metal Refining, Waste Gas Analysis, Chemical Formula SO2, CAS Number 7446-09-5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Green, 2in W, For Mfr No. VnM4 (REFGN-3508)
- OCCUNOMIX Medium T-Shirt, Lime (LUX-300-04M)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 5XL (O44122)
- BRADY Label, 1/2 in W, Clear; White (M6-29-427)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- Nextteq Detector Tubes and Badges