Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Sulfur Dioxide
Mfr # NX211H
Zoro # G1939562
original price:
$102.00
5% off
new price: $95.99
/pk 10, $9.60/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Sulfur Dioxide
- Measuring Range 0.1 to 3.0% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX211H
- Zoro # G1939562
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Sulfur Dioxide |
Measuring Range | 0.1 to 3.0% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Process Control in Sulfuric Acid Paint (Chemical Manufacturing) |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Gas Detected | Sulfur Dioxide |
Measurement Range | 0.1 to 3% vol |
Chemical Formula | SO2 |
CAS Number | 7446-09-5 |
Calibrated | Yes |
Shelf Life | 3 yr |
Tube Material | Glass |
Application | Process Control in Sulfuric Acid Paint (Chemical Manufacturing) |
Description
Detector Tube, Measurement Range 0.1 to 3 Percent vol, Gas Detected Sulfur Dioxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Process Control in Sulfuric Acid Paint (Chemical Manufacturing), Chemical Formula SO2, CAS Number 7446-09-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Scratch (1FYZ1)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23 in. (I15516)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- MCR SAFETY F R Fabric Welding Jacket 30 W Inside, XL (39030XL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- Nextteq Detector Tubes and Badges