Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Sulfide Ion, Glass
Mfr # NX406L
Zoro # G1927839
original price:
$97.92
10% off
new price: $87.99
/pk 10, $8.80/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Sulfide Ion
- Measuring Range 0.5 to 10 ppm
- For Use With Mfr. No. 90005
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX406L
- Zoro # G1927839
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Sulfide Ion |
Measuring Range | 0.5 to 10 ppm |
For Use With | Mfr. No. 90005 |
Tip | Break Off |
Detector Tube Application | And Sulfide Ion, Fast And Economical On-The-Spot Detection Of Trace Chemicals In Liquids. Several Applications, Including Chromium (VI) Ion, Mercury |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Application | Fast and Economical On-The-Spot Detection of Trace Chemicals in Liquids. Several Applications, Including Chromium (VI) Ion, Mercury, Sulfide Ion |
Break-Off Tip | Yes |
Gas Detected | Sulfide Ion |
Measurement Range | 0.5 to 10 ppm |
Tube Material | Glass |
Shelf Life | 2 yr |
Chemical Formula | S2 |
Description
Detector Tube, Measurement Range 0.5 to 10 ppm, Gas Detected Sulfide Ion, For Use With Mfr. No. 90005, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Fast and Economical On-The-Spot Detection of Trace Chemicals in Liquids. Several Applications, Including Chromium (VI) Ion, Mercury, Sulfide Ion, Chemical Formula S2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, XL, 12PK (0409RBLKXLG)
- EDWARDS SIGNALING Vibrating Horn, 120VAC, 0.13A, Gray (874-N5)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (890B-33-33-33-STD-NO-YAX-C)
- PEAKWORKS Full Body Harness, Vest Style, L (V8255623)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- Nextteq Gas Detection