Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Sulfide Ion, Glass
Mfr # NX406H
Zoro # G1926396
original price:
$105.06
10% off
new price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Sulfide Ion
- Measuring Range 0.5 to 10 ppm, 2 to 1000 ppm
- For Use With Mfr. No. 90005
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX406H
- Zoro # G1926396
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Sulfide Ion |
Measuring Range | 0.5 to 10 ppm, 2 to 1000 ppm |
For Use With | Mfr. No. 90005 |
Tip | Break off |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Shelf Life | 1 yr |
Measurement Range | 0.5 to 10 ppm/2 to 1,000 ppm |
Calibrated | Yes |
Gas Detected | Sulfide Ion |
Chemical Formula | S2 |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 0.5 to 10 ppm/2 to 1,000 ppm, Gas Detected Sulfide Ion, For Use With Mfr. No. 90005, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1 yr, Chemical Formula S2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10, D, Pull On, 11inH, PR (SE4812)
- PIG Wall-Mount Hook, 8-1/2" H, 2-1/2" W (BKT214)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 050)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- Nextteq Gas Detection