Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Styrene, Glass
Mfr # NX210LM
Zoro # G1940098
original price:
$90.78
4% off
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Styrene
- Measuring Range 2.5 to 150 ppm, 5 to 300 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX210LM
- Zoro # G1940098
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Styrene |
Measuring Range | 2.5 to 150 ppm, 5 to 300 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Fire hazard detection in synthetic rubber, resin and plastic industry |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Chemical Formula | C8H8 |
Shelf Life | 3 yr |
Measurement Range | 2.5 to 150 ppm/5 to 300 ppm |
Break-Off Tip | Yes |
Calibrated | Yes |
CAS Number | 100-42-5 |
Gas Detected | Styrene |
Application | Fire Hazard Detection in Synthetic Rubber, Resin and Plastic Industry |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 2.5 to 150 ppm/5 to 300 ppm, Gas Detected Styrene, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Fire Hazard Detection in Synthetic Rubber, Resin and Plastic Industry, Chemical Formula C8H8, CAS Number 100-42-5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-2231)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L WT (B33C-4000-8591-WT)
- HY-KO 150Ft Orange Flagging Tape Roll Flagging Tape, 12PK (A10562)
- OCCUNOMIX T-Shirt, Mens, L, Yellow (LUX-SSETP2B-YL)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- HONEYWELL Tygon(R) Tubing, 1/8 (411-0018-037)
- Nextteq Detector Tubes and Badges