Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Sopentyl Acetate
Mfr # NX173
Zoro # G1939930
product price: $95.99
/pk 10, $9.60/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Sopentyl Acetate
- Measuring Range 10 to 400 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX173
- Zoro # G1939930
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Sopentyl Acetate |
Measuring Range | 10 to 400 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Industrial Hygiene |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Chemical Formula | C7H14O2 |
Shelf Life | 1 yr |
Calibrated | Yes |
Application | Industrial Hygiene |
Measurement Range | 10 to 400 ppm |
CAS Number | 123-92-2 |
Break-Off Tip | Yes |
Gas Detected | Sopentyl Acetate |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 10 to 400 ppm, Gas Detected Sopentyl Acetate, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Industrial Hygiene, Chemical Formula C7H14O2, CAS Number 123-92-2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Resistant Glove, Sz 9, 5AJ12, PR (11-501VP)
- SAFETYSHIRTZ Basic High Visibility Tee, Orange, XL (01010101XL)
- AZAR DISPLAYS 11"x17" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300868)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted S 1 pair (3704CS-06.RT)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- Nextteq Gas Detection