Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Silane, Glass
Mfr # NX209
Zoro # G1942688
product price: $95.89
/pk 10, $9.59/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Silane
- Measuring Range 0.5 to 25 ppm, 1 to 50 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX209
- Zoro # G1942688
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Silane |
Measuring Range | 0.5 to 25 ppm, 1 to 50 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Industrial Hygiene, Semiconductor Manufacturing Process |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Gas Detected | Silane |
CAS Number | 7803-62-5 |
Chemical Formula | SiH4 |
Application | Industrial Hygiene, Semiconductor Manufacturing Process |
Measurement Range | 0.5 to 25 ppm/1 to 50 ppm |
Break-Off Tip | Yes |
Tube Material | Glass |
Shelf Life | 1 yr |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 0.5 to 25 ppm/1 to 50 ppm, Gas Detected Silane, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Industrial Hygiene, Semiconductor Manufacturing Process, Chemical Formula SiH4, CAS Number 7803-62-5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT Metal Mesh Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1431)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 2 Inch Height, 9 in Width, Poly (17774-25-2000)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZR95)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- Nextteq Gas Detection