Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Propylene Oxide
Mfr # NX208H
Zoro # G1938619
product price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Propylene Oxide
- Measuring Range 0.05 to 3.0% vol, 1.0 to 5.0%
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX208H
- Zoro # G1938619
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Propylene Oxide |
Measuring Range | 0.05 to 3.0% vol, 1.0 to 5.0% |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Leakage Detection in Preparation of Propylene Oxide |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
CAS Number | 75-56-9 |
Gas Detected | Propylene Oxide |
Chemical Formula | C3H6O |
Application | Leakage Detection in Preparation of Propylene Oxide |
Shelf Life | 3 yr |
Calibrated | Yes |
Measurement Range | 0.05 to 3% vol/1 to 5% vol |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 0.05 to 3 Percent vol/1 to 5 Percent vol, Gas Detected Propylene Oxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Leakage Detection in Preparation of Propylene Oxide, Chemical Formula C3H6O, CAS Number 75-56-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, W, 7, Brown, PR (TB0A1XK1214)
- MULTY HOME 6 ft. L X 4 ft. W Charcoal Cocord Indoor and Outdoor Polyester Nonslip Floor Mat (MT1000165)
- BRADY Breaker Lockout, Clamp On, Nylon 2Ft Cable (51254)
- STRANCO Vhcle Placrd, Flam Gas with Picto, PK10 (DOTP-0038-V10)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- Nextteq Gas Detection