Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Propyl Acetate
Mfr # NX206
Zoro # G1939842
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Propyl Acetate
- Measuring Range 20 to 1000 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX206
- Zoro # G1939842
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Propyl Acetate |
Measuring Range | 20 to 1000 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Industrial Hygiene, Manufacturing Flavors and Perfumes, Paints Industry and Painting |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Gas Detected | Propyl Acetate |
Application | Industrial Hygiene, Manufacturing Flavors and Perfumes, Painting Industry |
Tube Material | Glass |
Chemical Formula | C5H10O2 |
Calibrated | Yes |
Measurement Range | 20 to 1,000 ppm |
Shelf Life | 2 yr |
Break-Off Tip | Yes |
CAS Number | 109-60-4 |
Description
Detector Tube, Measurement Range 20 to 1,000 ppm, Gas Detected Propyl Acetate, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Manufacturing Flavors and Perfumes, Painting Industry, Chemical Formula C5H10O2, CAS Number 109-60-4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, 669-C/48-EMO-BP (669-C/48-EMO-BP)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Red (H1-CH-04V)
- HOT RODS Flame Resistant Knit Cap, Blue, Nylon (RQ301)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- GASTEC Tube, Hydrogen Sulfide, 1-240, PK10 (4L)
- Nextteq Detector Tubes and Badges