Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Propane, Glass
Mfr # NX205
Zoro # G1939982
product price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Propane
- Measuring Range 0.02 to 0.50% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX205
- Zoro # G1939982
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Propane |
Measuring Range | 0.02 to 0.50% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Fire Hazard Detection, Manufacturing City Gas |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Application | Fire Hazard Detection, Manufacturing City Gas |
Measurement Range | 0.02 to 0.5% vol |
Tube Material | Glass |
Chemical Formula | C3H8 |
Calibrated | Yes |
Gas Detected | Propane |
Shelf Life | 2 yr |
CAS Number | 74-98-6 |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.02 to 0.5 Percent vol, Gas Detected Propane, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Fire Hazard Detection, Manufacturing City Gas, Chemical Formula C3H8, CAS Number 74-98-6, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Emergency Light, Low Profile Steel (LASER)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1508-RD_10X7 (U4-1508-RD_10X7)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7039)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (286)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- Nextteq Detector Tubes and Badges