Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Phosphine in Acetylene
Mfr # NX204SM
Zoro # G1939748
original price:
$105.06
5% off
new price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Phosphine in Acetylene
- Measuring Range 20 to 800 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX204SM
- Zoro # G1939748
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Phosphine in Acetylene |
Measuring Range | 20 to 800 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Impurity Test Of Calcium Carbide and Acetylene |
Product Type | Gas Detection Tube |
CAS Number | 7803-51-2 |
Chemical Formula | PH3 |
Gas Detected | Phosphine in Acetylene |
Measurement Range | 20 to 800 ppm |
Shelf Life | 3 yr |
Application | Impurity Test of Calcium Carbide and Acetylene |
Calibrated | Yes |
Tube Material | Glass |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 20 to 800 ppm, Gas Detected Phosphine in Acetylene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Impurity Test of Calcium Carbide and Acetylene, Chemical Formula PH3, CAS Number 7803-51-2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, XL, PR (HRL-05-011)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (25654)
- ZING Restroom Sign, 10" Height, 10" Width, Plastic, English, Spanish (2643)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- Nextteq Gas Detection