Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Phosphine in Acetylene
Mfr # NX204SH
Zoro # G1939109
original price:
$105.06
10% off
new price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Phosphine in Acetylene
- Measuring Range 20 to 800 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX204SH
- Zoro # G1939109
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Phosphine in Acetylene |
Measuring Range | 20 to 800 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Impurity Test of Calcium Carbide and Acetylene |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Gas Detected | Phosphine in Acetylene |
Shelf Life | 3 yr |
Break-Off Tip | Yes |
CAS Number | 7803-51-2 |
Measurement Range | 20 to 800 ppm |
Tube Material | Glass |
Chemical Formula | PH3 |
Application | Impurity Test of Calcium Carbide and Acetylene |
Description
Detector Tube, Measurement Range 20 to 800 ppm, Gas Detected Phosphine in Acetylene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Impurity Test of Calcium Carbide and Acetylene, Chemical Formula PH3, CAS Number 7803-51-2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1111)
- POPULAR LIFE Scarlett Durable, Invisible Medium Brown Hair Nets, PK2 (BLPL-HS-DH-4MBR-2)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-L)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (118S0048CH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- Nextteq Gas Detection