Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Phosphine, Glass
Mfr # NX204VH
Zoro # G1927367
original price:
$105.06
15% off
new price: $89.15
/pk 10, $8.92/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Phosphine
- Measuring Range 200 to 3000 ppm, 400 to 6000 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX204VH
- Zoro # G1927367
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Phosphine |
Measuring Range | 200 to 3000 ppm, 400 to 6000 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Fumigation Of Grains |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Gas Detected | Phosphine |
Tube Material | Glass |
Measurement Range | 200 to 3,000 ppm/400 to 6,000 ppm |
Application | Fumigation of Grains |
Calibrated | Yes |
Chemical Formula | PH3 |
CAS Number | 7803-51-2 |
Break-Off Tip | Yes |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 200 to 3,000 ppm/400 to 6,000 ppm, Gas Detected Phosphine, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Fumigation of Grains, Chemical Formula PH3, CAS Number 7803-51-2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Orange Universal Hard Hat Brim - Neck Shade (6661)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F51)
- BRADY Raised Panel Label, White, Labels/Roll: 340 (B30EP-174-593-WT)
- BDG NBR Coated 18 ga. HPPE, Large (99-1-9641-9)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- GASTEC Tube, Oxygen, 3-24, PK10 (31B)
- Nextteq Detector Tubes and Badges