Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Phosphine, Glass
Mfr # NX204MH
Zoro # G1938838
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Phosphine
- Measuring Range 20 to 700 ppm, 40 to 1400 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX204MH
- Zoro # G1938838
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Phosphine |
Measuring Range | 20 to 700 ppm, 40 to 1400 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Concentration Control in Fumigation of Tobacco Leaves and Cereals, Doping Gas Analysis in Manufacturing Semiconductor, Industrial Hygiene |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
Tube Material | Glass |
Calibrated | Yes |
Gas Detected | Phosphine |
Break-Off Tip | Yes |
Measurement Range | 20 to 700 ppm/40 to 1400 ppm |
Application | Concentration Control in Fumigation of Tobacco Leaves and Cereals, Doping Gas Analysis in Manufacturing Semiconductor, Industrial Hygiene |
Chemical Formula | PH3 |
CAS Number | 7803-51-2 |
Description
Detector Tube, Measurement Range 20 to 700 ppm/40 to 1400 ppm, Gas Detected Phosphine, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RA_10x7)
- SKECHERS Athletic Shoes, 12, EE, Black, Plain, PR (77040EW -BLK 12)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030L)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Orange (67-256/S)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- GASTEC Hydrogen Sulfide Detector Tube, PK10 (4HT)
- Nextteq Gas Detection