Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Phosphine, Glass
Mfr # NX204M
Zoro # G1940481
original price:
$105.06
10% off
new price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Phosphine
- Measuring Range 5 to 150 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX204M
- Zoro # G1940481
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Phosphine |
Measuring Range | 5 to 150 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Concentration Control In Fumigation Of Tobacco Leaves and Cereals, Doping Gas Analysis In Manufacturing Semiconductor, Industrial Hygiene |
Product Type | Gas Detection Tube |
Chemical Formula | PH3 |
Gas Detected | Phosphine |
Shelf Life | 3 yr |
Calibrated | Yes |
CAS Number | 7803-51-2 |
Measurement Range | 5 to 150 ppm |
Break-Off Tip | Yes |
Tube Material | Glass |
Application | Concentration Control in Fumigation of Tobacco Leaves and Cereals, Doping Gas Analysis in Manufacturing Semiconductor, Industrial Hygiene |
Description
Detector Tube, Measurement Range 5 to 150 ppm, Gas Detected Phosphine, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Concentration Control in Fumigation of Tobacco Leaves and Cereals, Doping Gas Analysis in Manufacturing Semiconductor, Industrial Hygiene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Sign, 14X10", Black/Yellow, Legend: Wear Protective Equipment (124256)
- GEMTOR Choker, Anchor Tie Off, 3 ft. (AS-2-3)
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- DUNLOP Size 13 Men's Plain Rubber Boot, Blue (8908500)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- GASTEC Tube, Nitric Oxides*, 2.5-200, PK10 (9L)
- Nextteq Detector Tubes and Badges