Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Phosphine, Glass
Mfr # NX204LM
Zoro # G1927577
product price: $85.45
/pk 10, $8.55/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Phosphine
- Measuring Range 0.25 to 5.0 ppm, 0.5 to 10.0 ppm, 1 to 20.0 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX204LM
- Zoro # G1927577
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Phosphine |
Measuring Range | 0.25 to 5.0 ppm, 0.5 to 10.0 ppm, 1 to 20.0 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Concentration Control In Fumigation Of Tobacco Leaves and Cereals, Doping Gas Analysis In Manufacturing Semiconductor, Industrial Hygiene |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Break-Off Tip | Yes |
Calibrated | Yes |
Application | Concentration Control in Fumigation of Tobacco Leaves and Cereals, Doping Gas Analysis in Manufacturing Semiconductor, Industrial Hygiene |
Gas Detected | Phosphine |
Measurement Range | 0.25 to 5 ppm/0.5 to 10 ppm/1 to 20 ppm |
Chemical Formula | PH3 |
CAS Number | 7803-51-2 |
Shelf Life | 1 yr |
Description
Detector Tube, Measurement Range 0.25 to 5 ppm/0.5 to 10 ppm/1 to 20 ppm, Gas Detected Phosphine, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 1" Multi-Use Removable Concrete Anchor (FS-EX111)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-3/4" Sz, Nickel Material, PK2 (KIT-H18053)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DPG125 LARGE)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHLG0025NF)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- GASTEC Tube, MethylMercaptan, 0.25to140ppm, PK10 (71)
- Nextteq Gas Detection