Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Phosgene, Glass
Mfr # NX203
Zoro # G1939492
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Phosgene
- Measuring Range 0.1 to 4.0 ppm, 0.5 to 20 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX203
- Zoro # G1939492
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Phosgene |
Measuring Range | 0.1 to 4.0 ppm, 0.5 to 20 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Chemicals, Industrial Hygiene, Leakage Detection In Manufacturing Dyes |
Product Type | Gas Detection Tube |
Application | Chemical, Industrial Hygiene, Leakage Detection in Manufacturing Dyes |
Gas Detected | Phosgene |
Calibrated | Yes |
Tube Material | Glass |
Chemical Formula | COCl2 |
CAS Number | 75-44-5 |
Measurement Range | 0.1 to 4 ppm/0.5 to 20 ppm |
Shelf Life | 1 yr |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.1 to 4 ppm/0.5 to 20 ppm, Gas Detected Phosgene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Chemical, Industrial Hygiene, Leakage Detection in Manufacturing Dyes, Chemical Formula COCl2, CAS Number 75-44-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN Youngstown Titan XT with Kevlar Gloves (09-9083-10-L)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144L)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (311YB3)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Smooth Firestop Sleeve Kit 1 Inch Diameter (SF-1)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- Nextteq Gas Detection