Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Pentyl Acetate
Mfr # NX201
Zoro # G1940947
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Pentyl Acetate
- Measuring Range 10 to 200 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX201
- Zoro # G1940947
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Pentyl Acetate |
Measuring Range | 10 to 200 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Industrial Hygiene, Material of Acrylic Resin |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
Chemical Formula | C7H14O2 |
Tube Material | Glass |
Measurement Range | 10 to 200 ppm |
CAS Number | 628-63-7 |
Application | Industrial Hygiene, Material of Acrylic Resin |
Gas Detected | Pentyl Acetate |
Calibrated | Yes |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 10 to 200 ppm, Gas Detected Pentyl Acetate, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Material of Acrylic Resin, Chemical Formula C7H14O2, CAS Number 628-63-7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4ft, Peel & Stick (SSTDPB3X423504)
- ZING Group Lockout Tagout Box, Steel, Portable, 10 in W, Lock Box Accepts Up to 13 Padlocks, Red (7299R-UN)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- STRANCO Die-Cut Refl. Number Label, 8, 3In H, PK5 (DWR-3-8-5)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- GASTEC Tube, Hydrogen Chloride, 0.2-40, PK10 (14L)
- Nextteq Detector Tubes and Badges