Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Paraquat Dichloride
Mfr # NX715
Zoro # G1942277
product price: $95.89
/pk 10, $9.59/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Paraquat Dichloride
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
- Detector Tube Application Criminal Investigation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX715
- Zoro # G1942277
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Paraquat Dichloride |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Criminal Investigation |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Measurement Range | Qualtitative |
CAS Number | 4685-14-7 |
Chemical Formula | C12H14Cl2N2 |
Shelf Life | 3 yr |
Break-Off Tip | Yes |
Gas Detected | Paraquat Dichloride |
Tube Material | Glass |
Application | Criminal Investigation |
Description
Detector Tube, Measurement Range Qualtitative, Gas Detected Paraquat Dichloride, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application Criminal Investigation, Chemical Formula C12H14Cl2N2, CAS Number 4685-14-7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476', 1" Core (05319BK11045)
- ANSELL R-Chem Impact Glove, Lng Cuff, 45cm, M/L, PR (075-10)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLHZ-YL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, 12PK (34-C232/S)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- GASTEC Tube, Ammonia, 0.5-78, PK10 (3L)
- Nextteq Detector Tubes and Badges