Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ozone, Glass
Mfr # NX200M
Zoro # G1939538
original price:
$97.92
10% off
new price: $87.99
/pk 10, $8.80/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ozone
- Measuring Range 10 to 100 ppm, 2.5 to 25 ppm, 5 to 50 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX200M
- Zoro # G1939538
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ozone |
Measuring Range | 10 to 100 ppm, 2.5 to 25 ppm, 5 to 50 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Process Control |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
Measurement Range | 10 to 100 ppm/2.5 to 25 ppm/5 to 50 ppm |
Application | Process Control |
Chemical Formula | O3 |
Tube Material | Glass |
Gas Detected | Ozone |
CAS Number | 10028-15-6 |
Calibrated | Yes |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 10 to 100 ppm/2.5 to 25 ppm/5 to 50 ppm, Gas Detected Ozone, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Process Control, Chemical Formula O3, CAS Number 10028-15-6, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PVC Coated Rain Suit, L (L440)
- RINGERS GLOVES Small Black Hook-and-Loop Cuff Impact Gloves (143-08)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 2XL (O41008)
- U. S. STAMP & SIGN Headline, Ada Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 X 9, Gray (4812)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- Nextteq Gas Detection