Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ozone, Glass
Mfr # NX200L
Zoro # G1939860
original price:
$90.78
5% off
new price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ozone
- Measuring Range 0.05 to 1.0 ppm 0.025 to 0.5 ppm, 0.15 to 3.0 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX200L
- Zoro # G1939860
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ozone |
Measuring Range | 0.05 to 1.0 ppm 0.025 to 0.5 ppm, 0.15 to 3.0 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Air Pollution Analysis, Industrial Hygiene |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
Tube Material | Glass |
CAS Number | 10028-15-6 |
Measurement Range | 0.025 to 0.5 ppm/0.05 to 1 ppm/0.15 to 3 ppm |
Gas Detected | Ozone |
Calibrated | Yes |
Application | Air Pollution Analysis, Industrial Hygiene |
Chemical Formula | O3 |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.025 to 0.5 ppm/0.05 to 1 ppm/0.15 to 3 ppm, Gas Detected Ozone, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Air Pollution Analysis, Industrial Hygiene, Chemical Formula O3, CAS Number 10028-15-6, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Goggles, Clear Antifog Coating Lens (50051131274551)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 100)
- IMPACTO Asmold Airsol Anti-Fatigue Insoles - B Shoe Women 7-8.5 (ASMOLDB)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (SWB-200)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- GASTEC Nitrogen Oxides Detect Tube, PK10 (11S)
- Nextteq Detector Tubes and Badges