Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ozone, Glass
Mfr # NX200H
Zoro # G1940299
original price:
$102.00
5% off
new price: $95.99
/pk 10, $9.60/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ozone
- Measuring Range 100 to 1000 ppm, 50 to 500 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX200H
- Zoro # G1940299
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ozone |
Measuring Range | 100 to 1000 ppm, 50 to 500 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Process Control |
Product Type | Gas Detection Tube |
Chemical Formula | O3 |
Gas Detected | Ozone |
Tube Material | Glass |
Calibrated | Yes |
Measurement Range | 100 to 1,000 ppm/50 to 500 ppm |
Shelf Life | 2 yr |
Application | Process Control |
Break-Off Tip | Yes |
CAS Number | 10028-15-6 |
Description
Detector Tube, Measurement Range 100 to 1,000 ppm/50 to 500 ppm, Gas Detected Ozone, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Process Control, Chemical Formula O3, CAS Number 10028-15-6, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Sleeve, HPPE Material, Gray (11-280)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-425)
- SPEAKMAN Emergency Shower and Eyewash with Freeze Protection Valve (SE-693-FPV)
- GVS-RPB Heavy Duty Blast Suit, 2Xl (07-755-XXL)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- Nextteq Gas Detection