Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Oxygen, Glass
Mfr # NX804
Zoro # G1940816
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Oxygen
- Measuring Range 2 to 24% vol
- For Use With Mfr. No. NX90157, Mfr. No. NX90158
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX804
- Zoro # G1940816
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Oxygen |
Measuring Range | 2 to 24% vol |
For Use With | Mfr. No. NX90157, Mfr. No. NX90158 |
Tip | Break off |
Detector Tube Application | Compressed Breathing Air |
Product Type | Gas Detection Tube |
Chemical Formula | O2 |
Measurement Range | 2 to 24% vol |
Gas Detected | Oxygen |
Tube Material | Glass |
Shelf Life | 2 yr |
Application | Compressed Breathing Air |
Break-Off Tip | Yes |
Calibrated | Yes |
CAS Number | 7782-44-7 |
Description
Detector Tube, Measurement Range 2 to 24 Percent vol, Gas Detected Oxygen, For Use With Mfr. No. NX90157, Mfr. No. NX90158, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Compressed Breathing Air, Chemical Formula O2, CAS Number 7782-44-7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE One Way Do Not Enter Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, TR-011-18HA (TR-011-18HA)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- STEINER Welding Jacket, Black, Carbonized Fiber, 3XL (1360-3X)
- BON TOOL Bon 35-992 Knee Pads Double Leather (35-992)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- Nextteq Detector Tubes and Badges