Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Oxygen, Glass
Mfr # NX198SA
Zoro # G1937760
product price: $95.15
/pk 5, $19.03/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Oxygen
- Measuring Range 2 to 24% vol
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX198SA
- Zoro # G1937760
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Oxygen |
Measuring Range | 2 to 24% vol |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Mines, Oxygen Deficiency In Underground Or Closed Vessels, Tunnels |
Product Type | Gas Detection Tube |
Measurement Range | 2 to 24% vol |
Tube Material | Glass |
Application | Mines, Oxygen Deficiency in Underground or Closed Vessels, Tunnels |
Shelf Life | 2 yr |
Break-Off Tip | Yes |
Gas Detected | Oxygen |
Chemical Formula | O2 |
Calibrated | Yes |
CAS Number | 7782-44-7 |
Description
Detector Tube, Measurement Range 2 to 24 Percent vol, Gas Detected Oxygen, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Mines, Oxygen Deficiency in Underground or Closed Vessels, Tunnels, Chemical Formula O2, CAS Number 7782-44-7, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Blasting Glove Set, Rubber, 24 in L, PR (4150015)
- BDG Water Repellent Grain Cowhide Cut Resist HiViz Gauntlet C100, Size L (60-9-1290-L)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch x 24-inch (DM2424)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 1/16" (25683)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- Nextteq Gas Detection