Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Oxygen, Carbon Dioxide
Mfr # NX199
Zoro # G1936832
product price: $91.79
/pk 5, $18.36/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Dioxide, Oxygen
- Measuring Range CO2: 1 to 20% vol, O2: 2 to 10%
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX199
- Zoro # G1936832
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Dioxide, Oxygen |
Measuring Range | CO2: 1 to 20% vol, O2: 2 to 10% |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Combustion Control |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Measurement Range | Carbon Dioxide (1 to 20% vol)/Oxygen (2 to 10%) |
Calibrated | Yes |
Application | Combustion Control |
Chemical Formula | CO2 |
Shelf Life | 1.5 yr |
Gas Detected | Carbon Dioxide, Oxygen |
CAS Number | 124-38-9, 7782-44-7 |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range Carbon Dioxide (1 to 20 Percent vol)/Oxygen (2 to 10 Percent), Gas Detected Carbon Dioxide, Oxygen, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1.5 yr, Application Combustion Control, Chemical Formula CO2, CAS Number 124-38-9, 7782-44-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size XL (8950XL)
- 3M $YELLOW 3/4" TAPE (3M06652)
- ALLEGRO INDUSTRIES M/L Cooling Vest, Black (8300)
- RUBBER-CAL "Heart-Shaped Paws" Welcome Mat, 18 by 30-Inch (10-106-062P)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- Nextteq Gas Detection