Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Organic Gas, Glass
Mfr # NX197C
Zoro # G1938250
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Organic Gas
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
- Product Type Gas Detection Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX197C
- Zoro # G1938250
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Organic Gas |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
Calibrated | Yes |
Gas Detected | Organic Gas |
Tube Material | Glass |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range Not Applicable, Gas Detected Organic Gas, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Verdict Series (2235RB)
- AVON PROTECTION Black Extension Strap, For C50 (72601-50)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 9, 1 PR (TTP065L-090)
- LABELMASTER UN2794 Batteries Wet Filled, PK500, HSN4800ET (HSN4800ET)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- GASTEC Formaldehyde Dosimeter Tube, 0.1-20, PK10 (91D)
- Nextteq Gas Detection