Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Organic Acid, Glass
Mfr # NX506
Zoro # G1938530
product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Organic Acid
- Measuring Range Acetic Acid: 10 to 400 micron g/m3 25 to 1000 micron g/m3, Formic Acid: 20 to 800 micron g/m3
- For Use With Mfr. No. NX-1200-100
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX506
- Zoro # G1938530
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Organic Acid |
Measuring Range | Acetic Acid: 10 to 400 micron g/m3 25 to 1000 micron g/m3, Formic Acid: 20 to 800 micron g/m3 |
For Use With | Mfr. No. NX-1200-100 |
Tip | Break Off |
Detector Tube Application | For Cultural Property In Art Galleries And Musuems |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Shelf Life | 3 yr |
Tube Material | Glass |
Application | For Cultural Property in Art Galleries and Museums |
Gas Detected | Organic Acid |
Measurement Range | 10 to 400 micron g/m3/25 to 1,000 micron g/m3/Formic Acid (20 to 800 micron g/m3) |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 10 to 400 micron g/m3/25 to 1,000 micron g/m3/Formic Acid (20 to 800 micron g/m3), Gas Detected Organic Acid, For Use With Mfr. No. NX-1200-100, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application For Cultural Property in Art Galleries and Museums, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (M71C-500-595-RD)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, M, 8" L, PR (FFTAB-72-009)
- AVENGER SAFETY FOOTWEAR Size 11 FRAMER ST, MENS PR (A7227-11W)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- DRAEGER Detector Tube, Methylene Chloride, PK10 (8103591)
- Nextteq Detector Tubes and Badges