Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Oil Mist, Glass
Mfr # NX803
Zoro # G1936799
product price: $87.99
/pk 10, $8.80/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Oil Mist
- Measuring Range 0.3 to 5mg/m3
- For Use With Mfr. No. NX90158
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX803
- Zoro # G1936799
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Oil Mist |
Measuring Range | 0.3 to 5mg/m3 |
For Use With | Mfr. No. NX90158 |
Tip | Break Off |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Measurement Range | 0.3 to 5 mg/m3 |
Break-Off Tip | Yes |
Shelf Life | 2 yr |
Tube Material | Glass |
Gas Detected | Oil Mist |
Description
Detector Tube, Measurement Range 0.3 to 5 mg/m3, Gas Detected Oil Mist, For Use With Mfr. No. NX90158, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, M (J24172)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-194)
- SAFETY Safety Hercules Anti-Fog Safety Glasses With 2.0 Clear Lens (Hercules 2.0 CL A/F)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, XS (70129_310-XS)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- GASTEC ube, Crbon Monoxide, 2.5 to 30ppm, PK10 (1A)
- Nextteq Detector Tubes and Badges