Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Nitrogen Oxides
Mfr # NX196M
Zoro # G1937112
product price: $78.99
/pk 10, $7.90/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nitrogen Oxides
- Measuring Range 20 to 250 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX196M
- Zoro # G1937112
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Nitrogen Oxides |
Measuring Range | 20 to 250 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Exhaust Gas Analysis |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Gas Detected | Nitrogen Oxide |
Application | Exhaust Gas Analysis |
Chemical Formula | NO |
Tube Material | Glass |
Measurement Range | 20 to 250 ppm |
Shelf Life | 1 yr |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 20 to 250 ppm, Gas Detected Nitrogen Oxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Exhaust Gas Analysis, Chemical Formula NO, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, L, PK25 (QC275BYLLG002500)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Orange (XVR08B05)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Green, Size L/XL (AC-QC/UGN)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- DRAEGER Detector Tube, Formaldehyde, PK10 (6733081)
- Nextteq Gas Detection