Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Nitrogen Dioxide
Mfr # NX194M
Zoro # G1936869
original price:
$105.06
5% off
new price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nitrogen Dioxide
- Measuring Range 0.5 to 30.0 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX194M
- Zoro # G1936869
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Nitrogen Dioxide |
Measuring Range | 0.5 to 30.0 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Acid Dipping, Arc Welding, Garage (Diesel Exhaust), Waste Gas Analysis In Sulfuric and Nitric Acid Dipping Of Metal Products |
Product Type | Gas Detection Tube |
Gas Detected | Nitrogen Dioxide |
Shelf Life | 1 yr |
Chemical Formula | I2 |
CAS Number | 10102-44-0 |
Break-Off Tip | Yes |
Calibrated | Yes |
Application | Acid Dipping, Arc Welding, Garage, Waste Gas Analysis |
Tube Material | Glass |
Measurement Range | 0.5 to 30 ppm |
Description
Detector Tube, Measurement Range 0.5 to 30 ppm, Gas Detected Nitrogen Dioxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Acid Dipping, Arc Welding, Garage, Waste Gas Analysis, Chemical Formula I2, CAS Number 10102-44-0, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA X-Large Alu, Straight Gate, Polished (910000100KK)
- SAFETYPOSTER.COM Safety Poster, You Know Theres A Hzrd, ENG (P3099)
- ADVANTUS No Smoking Wall Sign, 12" Height, 8" Width, Plastic (AVT83639)
- AIDATA Elite Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1020)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- Nextteq Detector Tubes and Badges