Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Nitrogen Dioxide
Mfr # NX194H
Zoro # G1940046
original price:
$105.06
21% off
new price: $82.39
/pk 10, $8.24/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nitrogen Dioxide
- Measuring Range 20 to 1000 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX194H
- Zoro # G1940046
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Nitrogen Dioxide |
Measuring Range | 20 to 1000 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Acid Dipping, Arc Welding, Garage (Diesel Exhaust), Waste Gas Analysis In Sulfuric and Nitric Acid Dipping Of Metal Products |
Product Type | Gas Detection Tube |
Gas Detected | Nitrogen Dioxide |
Application | Acid Dipping, Arc Welding, Garage, Waste Gas Analysis |
Break-Off Tip | Yes |
Measurement Range | 20 to 1,000 ppm |
Shelf Life | 3 yr |
Chemical Formula | NO2 |
Tube Material | Glass |
Calibrated | Yes |
CAS Number | 10102-44-0 |
Description
Detector Tube, Measurement Range 20 to 1,000 ppm, Gas Detected Nitrogen Dioxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Acid Dipping, Arc Welding, Garage, Waste Gas Analysis, Chemical Formula NO2, CAS Number 10102-44-0, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Smoke Test Gas (TG-1500)
- ZORO SELECT Asbestos Fiberset PM, Fiberlock, Clear (7475-5)
- LYLE Fire Truck Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W11-8-24HA)
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- Nextteq Gas Detection