Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Nitric Acid Vapor
Mfr # NX193
Zoro # G1939179
product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nitric Acid Vapor
- Measuring Range 1 to 10 ppm, 2 to 20 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX193
- Zoro # G1939179
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Nitric Acid Vapor |
Measuring Range | 1 to 10 ppm, 2 to 20 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Gas Detected | Nitric Acid Vapor |
CAS Number | 7697-37-2 |
Application | Industrial Hygiene |
Calibrated | Yes |
Tube Material | Glass |
Shelf Life | 1 yr |
Chemical Formula | HNO3 |
Measurement Range | 1 to 10 ppm/2 to 20 ppm |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 1 to 10 ppm/2 to 20 ppm, Gas Detected Nitric Acid Vapor, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Industrial Hygiene, Chemical Formula HNO3, CAS Number 7697-37-2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 9 (8677633)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2390-4)
- DUPONT Lab Coat, S, White, Tyvek(R) 400, PK30 (TY212SWHSM003000)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- GASTEC Tube, Styrene, 10-1500, PK10 (124)
- Nextteq Detector Tubes and Badges