Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Nickel Carbonyl
Mfr # NX192C
Zoro # G1940579
original price:
$107.10
10% off
new price: $95.89
/pk 10, $9.59/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nickel Carbonyl
- Measuring Range 2 to 700 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX192C
- Zoro # G1940579
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Nickel Carbonyl |
Measuring Range | 2 to 700 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Waste Gas Analysis |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Measurement Range | 2 to 700 ppm |
Calibrated | Yes |
Application | Waste Gas Analysis |
Break-Off Tip | Yes |
Gas Detected | Nickel Carbonyl |
CAS Number | 13463-39-3 |
Tube Material | Glass |
Chemical Formula | Ni(CO)4 |
Description
Detector Tube, Measurement Range 2 to 700 ppm, Gas Detected Nickel Carbonyl, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Application Waste Gas Analysis, Chemical Formula Ni(CO)4, CAS Number 13463-39-3, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLACIER GLOVE Bristol Bay Neoprene Gloves (823BK L)
- JJ KELLER Handbook, Electrical Safety Training, PK10 (45376)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 4XL (V1080150U-4XL)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR (48UP52)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- Nextteq Detector Tubes and Badges